Ansell
32" Chemical Resistant Gloves, Neoprene, 9-3/4, 1 PR
Mfr # 55306
Zoro # G9311642
Sold in multiples of 10 for $3,729.90
Free Shipping & Returns
$3,729.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-3/4
- Thickness 20 mil
- Material Neoprene
- Color Black
- Glove Size 9-3/4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65599)
- RADIANS Smoke Lens Cont Glasses (DPG52-2C)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gray (463948)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-335)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (5080B)
- Ansell Chemical Resistant Gloves