66641 COAT RED POLY XL
- Mfr # 66641
- Zoro # G323956234
product price:Â
$
876.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Specialized Hazard Type
Bloodborne Pathogens
Attached Hood
No
Number of Pockets
0
Wrist Closure
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66641
- Zoro #
- G323956234
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- XL
Details
- Color
- Red
- Specialized Hazard Type
- Bloodborne Pathogens
- Attached Hood
- No
- Number of Pockets
- 0
- Wrist Closure
- Hook-and-Loop
- Packaging
- Individually Packaged
- Collar Style
- Knit
- Material
- Polyester
- Sterilization Status
- Non-Sterile
- Clean Process Status
- Not Clean Processed
- Closure Type
- Zipper
- Seam Style
- Serged, Taped
- Item
- Lab Coat
- Liquid Dispersal Type
- Splash
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Knit, Color Red, Cuff Style Safety, Hazard Type Non-Hazardous Liquids, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.