Shop All Disposable Sleeves
Ansell
Chemical Resistant Sleeves, Vinyl, White
Mfr # 59-001
Zoro # G4672123
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Size Universal
- Overall Length 18 in
- Seam Style Welded
- Thickness 8 mil
Product Information
- Brand Ansell
- MFR # 59-001
- Zoro # G4672123
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Description
Disposable Sleeve, Color White, FDA Compliant No, Material Vinyl, Latex-Free No, Overall Length 18 in, Seam Style Welded, Series 59-001, Sleeves Primary Material Vinyl, Standards Food Contact, Thickness 8 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Sleeve VSB-8-HS 59-001, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANDEM SPORT Tandem Sport TSFINGERSUP Finger Supports (TSFINGERSUP)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CARG)
- GRID WALLET Copper Wallet with Money Clip (COPPER-CLIP)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900554)
- ANSELL Sleeves, 18 In. L, Blue, Vinyl, PR (59-001)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- Ansell Disposable Clothing