Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR
Mfr # 11-531
Zoro # G0379316
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS
- Color Black
- Glove Coating Material Nitrile
- Palm Material Nitrile
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR 11-531
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR 11-531
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR 11-531
- ANSELL VF, Gen-Purp Glove, 7, Navy, 20KJ39, PR 11-818VP
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR 11-537
- ANSELL Cut Resistant Glove, 6, 18G Black, PR 11-757
- ANSELL Glove Hyflex 11-751 Cut Resist Sz 9 11751090
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR 045-12
- ANSELL VF, Glove, Sz 9, 36J105, PR 74048
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 TRX540L
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet, Size L 60-1-1290-L
- Ansell Cut-Resistant Gloves