Shop All Disposable Aprons
Ansell
Disposable Apron, Blue, 55 In. L, PK100
Mfr # 56-230
Zoro # G2587672
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash
- Width 27 in
- Seam Style Seamless
- Thickness 1.25 mil
Product Information
- Brand Ansell
- MFR # 56-230
- Zoro # G2587672
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 27 in |
Length | 55 in |
Size | Universal |
Overall Width | 27 in |
Overall Length | 55 in |
Length Type | Shin |
Named Size | Universal |
Details
Description
Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 55 in, Overall Width 27 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- MAGID TREX Arctic Series Winter Extreme Impact GloveCut Level A2, XXXL (TRX614W-XXXL)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Gift Certificates (D-36 Gift Certificates)
- PORTWEST Arc Rated FR Mesh Vest, XXL (UMV21)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- ANSELL Gown, 2XL, Polyethylene, 67" L, 31" W, PK50 (68-2300)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- Ansell Disposable Aprons