Shop All Disposable Aprons
Ansell
Disposable Apron, White, Universal, PK100
Mfr # 56-210
Zoro # G3251254
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash
- Seam Style Seamless
- Width 27 in
- Length 46 in
Product Information
- Brand Ansell
- MFR # 56-210
- Zoro # G3251254
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 27 in |
Length | 46 in |
Size | Universal |
Overall Length | 46 in |
Length Type | Shin |
Overall Width | 27 in |
Named Size | Universal |
Details
Description
Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 46 in, Overall Width 27 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, 2XL/ (8250Z)
- BAFFIN Pac Boots, Composite Toe, 17In, 11, PR (POLAMP02)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (2MDD2)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- ANSELL Gown, 2XL, Polyethylene, 67" L, 31" W, PK50 (68-2300)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- Ansell Disposable Aprons