Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11524
- Zoro # G225056742
product price:Â
$
13.59
/pr
Key Features
Reversible
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11524
- Zoro #
- G225056742
- UPC #
- 20076490799810
- Country of Origin
- Viet Nam
- Reversible
- No
- Item
- Mechanical Protection Gloves
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- Yes
- Palm Type
- Coated
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Knit Material Color
- Blue
- ANSI/ISEA Puncture Level
- 2
- ANSI/ISEA Abrasion Level
- 4
- Glove Construction
- Knitted
- Insulated
- No
- Hem Style
- Finished
- Knit Material
- Knit
- EN 388 Rating
- 4X31D
- Cuff Style
- Knitwrist
- Series
- 11-524
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Glove Coating Material
- Nitrile Foam
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Base Coating Material
- Nitrile Foam
- Task and Chore Glove Style
- Knit
- ANSI/ISEA Cut Level
- A4
- Gender
- Unisex
- Sold As
- Pair
Dimensions
- Size- Numeric
- 12
- Glove Length
- 270 mm
- Thickness
- 21 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.