Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11524
- Zoro # G025055860
product price:Â
$
13.59
/pr
Key Features
Gender
Unisex
ANSI/ISEA Abrasion Level
4
Double-Dipped
No
Knit Material Color
Blue
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11524
- Zoro #
- G025055860
- UPC #
- 20076490799810
- Country of Origin
- Viet Nam
- Gender
- Unisex
- Item
- Mechanical Protection Gloves
- ANSI/ISEA Abrasion Level
- 4
- Double-Dipped
- No
- Knit Material Color
- Blue
- Insulated
- No
- Reversible
- No
- ANSI/ISEA Cut Level
- A4
- Cuff Style
- Knitwrist
- Includes Reinforced Thumb Crotch
- Yes
- Series
- 11-524
- Sold As
- Pair
- Glove Construction
- Knitted
- Hem Style
- Finished
- EN 388 Rating
- 4X31D
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Base Coating Material
- Nitrile Foam
- ANSI/ISEA Puncture Level
- 2
- Palm Type
- Coated
- Task and Chore Glove Style
- Knit
- Glove Coating Material
- Nitrile Foam
- Knit Material
- Knit
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Dimensions
- Size- Numeric
- 8
- Thickness
- 21 ga
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.