Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11524
- Zoro # G225056117
product price:Â
$
13.59
/pr
Key Features
ANSI/ISEA Cut Level
A4
Double-Dipped
No
Thickness
21 ga
ANSI/ISEA Abrasion Level
4
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11524
- Zoro #
- G225056117
- UPC #
- 20076490799810
- Country of Origin
- Viet Nam
- ANSI/ISEA Cut Level
- A4
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 4
- Item
- Mechanical Protection Gloves
- Gender
- Unisex
- Includes Reinforced Thumb Crotch
- Yes
- Base Coating Material
- Nitrile Foam
- Knit Material Color
- Blue
- EN 388 Rating
- 4X31D
- Glove Coating Material
- Nitrile Foam
- Reversible
- No
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Hem Style
- Finished
- ANSI/ISEA Puncture Level
- 2
- Cuff Style
- Knitwrist
- Palm Type
- Coated
- Glove Construction
- Knitted
- Series
- 11-524
- Knit Material
- Knit
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Sold As
- Pair
- Insulated
- No
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Task and Chore Glove Style
- Knit
Dimensions
- Thickness
- 21 ga
- Size- Numeric
- 9
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.