Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11524
- Zoro # G925055601
product price:Â
$
13.59
/pr
Key Features
Base Coating Material
Nitrile Foam
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Insulated
No
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11524
- Zoro #
- G925055601
- UPC #
- 20076490799810
- Country of Origin
- Viet Nam
- Base Coating Material
- Nitrile Foam
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Insulated
- No
- Includes Reinforced Thumb Crotch
- Yes
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- EN 388 Rating
- 4X31D
- Task and Chore Glove Style
- Knit
- Hem Style
- Finished
- Palm Type
- Coated
- Glove Coating Material
- Nitrile Foam
- Reversible
- No
- Series
- 11-524
- ANSI/ISEA Abrasion Level
- 4
- Cuff Style
- Knitwrist
- Double-Dipped
- No
- Gender
- Unisex
- Sold As
- Pair
- Knit Material Color
- Blue
- Item
- Mechanical Protection Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Construction
- Knitted
- ANSI/ISEA Puncture Level
- 2
- Knit Material
- Knit
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Dimensions
- Size- Numeric
- 10
- Thickness
- 21 ga
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.