Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11524
- Zoro # G425056764
product price:Â
$
13.59
/pr
Key Features
ANSI/ISEA Abrasion Level
4
Series
11-524
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Hem Style
Finished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11524
- Zoro #
- G425056764
- UPC #
- 20076490799810
- Country of Origin
- Viet Nam
- ANSI/ISEA Abrasion Level
- 4
- Series
- 11-524
- Includes Reinforced Thumb Crotch
- Yes
- Insulated
- No
- Item
- Mechanical Protection Gloves
- Hem Style
- Finished
- Cuff Style
- Knitwrist
- Sold As
- Pair
- ANSI/ISEA Cut Level
- A4
- Double-Dipped
- No
- Task and Chore Glove Style
- Knit
- ANSI/ISEA Puncture Level
- 2
- Reversible
- No
- Base Coating Material
- Nitrile Foam
- Glove Construction
- Knitted
- Knit Material
- Knit
- Gender
- Unisex
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Glove Coating Material
- Nitrile Foam
- EN 388 Rating
- 4X31D
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Knit Material Color
- Blue
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Dimensions
- Size- Numeric
- 6
- Thickness
- 21 ga
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.