Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11524
- Zoro # G025055556
product price:Â
$
13.59
/pr
Key Features
Double-Dipped
No
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Gender
Unisex
Reversible
No
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11524
- Zoro #
- G025055556
- UPC #
- 20076490799810
- Country of Origin
- Viet Nam
- Item
- Mechanical Protection Gloves
- Double-Dipped
- No
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Gender
- Unisex
- Reversible
- No
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- Yes
- Cuff Style
- Knitwrist
- Task and Chore Glove Style
- Knit
- Base Coating Material
- Nitrile Foam
- Series
- 11-524
- Insulated
- No
- Knit Material Color
- Blue
- Palm Type
- Coated
- ANSI/ISEA Puncture Level
- 2
- Glove Coating Material
- Nitrile Foam
- ANSI/ISEA Cut Level
- A4
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Knit Material
- Knit
- EN 388 Rating
- 4X31D
- Sold As
- Pair
- Glove Construction
- Knitted
- ANSI/ISEA Abrasion Level
- 4
Dimensions
- Thickness
- 21 ga
- Size- Numeric
- 5
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.