Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11524
- Zoro # G725056303
product price:Â
$
13.59
/pr
Key Features
ANSI/ISEA Cut Level
A4
Double-Dipped
No
Thickness
21 ga
Glove Length
270 mm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11524
- Zoro #
- G725056303
- UPC #
- 20076490799810
- Country of Origin
- Viet Nam
- ANSI/ISEA Cut Level
- A4
- Double-Dipped
- No
- Item
- Mechanical Protection Gloves
- Insulated
- No
- Glove Coating Material
- Nitrile Foam
- Knit Material
- Knit
- Includes Reinforced Thumb Crotch
- Yes
- Cuff Style
- Knitwrist
- EN 388 Rating
- 4X31D
- Reversible
- No
- ANSI/ISEA Puncture Level
- 2
- Base Coating Material
- Nitrile Foam
- Task and Chore Glove Style
- Knit
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Knit Material Color
- Blue
- Palm Type
- Coated
- Series
- 11-524
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Gender
- Unisex
- ANSI/ISEA Abrasion Level
- 4
- Sold As
- Pair
- Glove Construction
- Knitted
- Hem Style
- Finished
Dimensions
- Thickness
- 21 ga
- Glove Length
- 270 mm
- Size- Numeric
- 7
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.