MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11524VP
  • Zoro # G225078126
product price: 
$
13.75
/pr

Key Features

ANSI/ISEA Abrasion Level
4
Electrostatic Properties
Conductive
Double-Dipped
No
EN 388 Impact Rated
No
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11524VP
Zoro #
G225078126
UPC #
20076490800325
Country of Origin
Viet Nam
ANSI/ISEA Abrasion Level
4
Electrostatic Properties
Conductive
Double-Dipped
No
EN 388 Impact Rated
No
Glove Coating Finish
Smooth
Reversible
No
Reflective Backing
No
Silicone-Free
Yes
ANSI/ISEA Puncture Level
2
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level
A4
EN 388 Rating
4X31D
Task and Chore Glove Style
Knit
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Lint-Free
No
Sold As
Pair
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Glove Coating Color
Black
Gender
Unisex
Series
11-524
Palm Type
Coated
Base Coating Coverage
Palm
Latex-Free
Yes
ANSI/ISEA Cut Level - 2011
4
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Cuff Style
Knitwrist
Finger Coverage
Full Finger
Cuff Color
Blue
Insulated
No
Hem Style
Finished
Base Coating Material
Nitrile Foam
Item
Mechanical Protection Gloves
Glove Coating Coverage
Palm
Glove Coating Material
Nitrile Foam
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Glove Construction
Knitted
Glove Hand Style
Left and Right
Knit Material
Knit
Knit Material Color
Blue

Dimensions

Size- Numeric
7
Glove Length
270 mm
Thickness
21 ga

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews