Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11526VP
- Zoro # G125056538
product price:Â
$
17.09
/pr
Key Features
Palm Type
Coated
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
A6
ANSI/ISEA Cut Level - 2011
6
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11526VP
- Zoro #
- G125056538
- UPC #
- 20076490800622
- Country of Origin
- Viet Nam
- Palm Type
- Coated
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Cut Level
- A6
- ANSI/ISEA Cut Level - 2011
- 6
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Sold As
- Pair
- Knit Material Color
- Dark Blue
- Reversible
- No
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Gender
- Unisex
- Double-Dipped
- No
- Item
- Mechanical Protection Gloves
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Knit Material
- Knit
- Glove Construction
- Knitted
- Insulated
- No
- Cuff Style
- Knitwrist
- EN 388 Rating
- 4X42F
- Cuff Color
- Dark Blue
- ANSI/ISEA Puncture Level
- 3
- Task and Chore Glove Style
- Knit
- Includes Reinforced Thumb Crotch
- Yes
- Series
- 11-526
- Hem Style
- Finished
Dimensions
- Size- Numeric
- 12
- Thickness
- 18 ga
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.