VF, KnitGloves, GenPurpose, Black, 7,911Z31, Sandy Palm, Knit, 1 PR

  • Mfr # 11844VP
  • Zoro # G416498290
product price: 
$
4.09
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
EN 388 Impact Rated
No
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11844VP
Zoro #
G416498290
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Numeric
7
Glove Length
8.27 in
Thickness
15 ga

Details

Item
VF,KnitGloves,GenPurpose,Black,7,911Z31
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
EN 388 Impact Rated
No
Silicone-Free
Yes
Palm Type
Coated
Reversible
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2
Glove Coating Color
Black
Sold As
Pair
Reflective Backing
No
ANSI/ISEA Cut Level
A1
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Knit Material Color
Gray
EN 388 Rating
4131A
Lint-Free
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
Latex-Free
Yes
Glove Lining Material
Nylon
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
Pairs per Package
1
Series
11-844
Double-Dipped
No
Hem Style
Finished
Knit Material
Nylon
Glove Coating Finish
Sandy
Glove Coating Material
Nitrile
Glove Features
Dexterity, Touchscreen Compatible
Touchscreen Compatible
Yes
Insulated
No

Description

VF,KnitGloves,GenPurpose,Black,7,911Z31, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews