11 x 4-5 in Lawn Mower Tire & Wheel, 4 Ply, Kubota Orange, 2 PK
- Mfr # A5250210804114005
- Zoro # G316021000
Key Features
Specifications
Product Information
- MFR #
- A5250210804114005
- Zoro #
- G316021000
- UPC #
- 711841580629
- Country of Origin
- China
Dimensions
- Tire Size
- 11 x 4-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 2-1/2 in
- Wheel Diameter
- 10 in
- Tread Depth
- 0.0 MM
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Hub Color
- Kubota Orange
- Includes
- Tire and Wheel Assembly(s)
- Offset
- 0 in
- Aspect Ratio
- 0.74 IN
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- For Use With
- Kubota Lawn Mowers
Description
Enhance the performance of your lawn and garden mower with this premium set of 2 11x4.00-5 Tires & 5.25 Kubota Orange Wheels. Designed to meet the demands of landscaping professionals and homeowners alike, these tire-wheel assemblies offer durability, reliability, and precise fitment. These assemblies are meticulously crafted to be an OEM match for the Kubota Ultrascraper Z Assemblies, ensuring seamless integration and optimal performance. Additionally, they are engineered to perfectly fit the Kubota Kommander ZG100 model, offering a hassle-free upgrade solution. Experience superior traction, stability, and longevity with this set of 2 11x4.00-5 Tires & 5.25 Kubota Orange Wheels. Transform your lawn and garden maintenance experience today.
- Non-directional tread design for versatile performance
- Powder Coated
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.