Shop ANTEGO
See all product information
Create Account
11 x 4-5 in Lawn Mower Tire & Wheel, 4 Ply, Kubota Orange, 4 PK
- Mfr # A5250210804114005
- Zoro # G316021024
product price:Â
$
257.99
/pk of 4, $64.50/ea
Free Shipping & Returns
Key Features
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A5250210804114005
- Zoro #
- G316021024
- UPC #
- 810173180917
- Country of Origin
- China
Dimensions
- Tire Size
- 11 x 4-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 2-1/2 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 10 in
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Kubota Orange
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.74 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Kubota Lawn Mowers
Description
Set of 4 11x4.00-5 Tires & 5.25 Kubota Orange Wheels 4 Ply for Lawn & Garden Mower
- Non-directional tread design for versatile performance
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.