13 x 5-6 in Lawn Mower Tire & Wheel, Black, 4 PK

  • Mfr # T0804135006

  • Zoro # G216020813


product price:  $159.99
/pk 4, $40.00/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tire Material
Rubber
Hub Color
Black
Tread Depth
0.0 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0804135006
Zoro #
G216020813
UPC #
810173183062
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Diameter
12 in
Wheel Width
3-1/2 in
Overall Length
12 in

Details

Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
5.0 0
For Use With
Lawn Mowers

Description

Antego Tire & Wheel Set of 2 New 13x5.00-6 Turf Tires for Lawn and Garden Mower Set of 4


  • 4 Ply, Tubeless, Non-Directional
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.