13 x 6.5-6 in Lawn Mower Tire & Wheel, 4 Ply, Smooth, White, 4 PK

  • Mfr # A6451210110804136506

  • Zoro # G016020716


product price:  $299.99
/pk 4, $75.00/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tread Pattern
Smooth
Tire Rim Dia.
6 in
Ply
4
Tread Depth
0.0 MM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6451210110804136506
Zoro #
G016020716
UPC #
810173181471
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Width
4-1/2 in
Wheel Diameter
15 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
White
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Aspect Ratio
6.0 0
Offset
0 in
For Use With
Exmark & Toro Lawn Mowers

Description

Set of 4 13x6.50-6 4 Ply Smooth Tire & 6x4.5 White Wheel Assembly: Direct Replacement for Exmark & Toro Models


  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.