
13 x 6.5-6 in Lawn Mower Tire & Wheel, Dark Gray, 4 PK
Mfr # A6450010820804136506
Zoro # G016020822
product price:Â $289.99
/pk 4, $72.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Hub Material
Alloy Steel
Wheel Width
4-1/2 in
Tread Depth
0.0 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A6450010820804136506
Zoro #
G016020822
UPC #
810173181297
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
0.0 MM
Wheel Diameter
15 in
Hub Dia.
1.654 in
Overall Length
15 in
Details
Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Dark Gray
Aspect Ratio
0.59 IN
Surface Finish
Powder Coated
Offset
0 in
Wheel Backspacing
0 in
For Use With
Lawn Mowers
Description
Antego Tire & Wheel - Set of Four Gravely Ariens 13x6.50-6 Pneumatic Dark Gray Assemblies | Direct Replacement for 07101110 | Compatible with Pro Turn 148, 152, & 160 Models
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.