13 x 6.5-6 in Lawn Mower Wheel, 4 Ply, Black, 2 PK

  • Mfr # A6451210090804136506

  • Zoro # G516020698


product price:  $121.99
/pk 2, $61.00/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Ply
4
Tread Depth
0.0 MM
Hub Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A6451210090804136506
Zoro #
G516020698
UPC #
711841627942
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Width
4-1/2 in
Wheel Diameter
15 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Ply
4
Item
Lawn Mower Wheel
Hub Color
Black
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Offset
0 in
Aspect Ratio
0.57 IN
Surface Finish
Powder Coated
Wheel Backspacing
0 in
For Use With
Carlisle, Exmark, Scag, Toro, JThomas, Sunbelt, and Rotary Lawn Mowers

Description

Enhance the performance of your lawn equipment with our premium Set of 2 Black Wheel Assemblies. Specifically designed to fit Carlisle, Exmark, Scag, Toro, JThomas, Sunbelt, and Rotary models, each assembly consists of a durable 13x6.50-6 4 Ply Smooth tire paired with a sturdy 6x4.5 black wheel rim. Crafted to exacting specifications, these assemblies boast a smooth tread and pneumatic design for optimal performance. They come complete with outer bearing race, bushings, and sleeves for easy installation. With a hub length of 7-1/4in and a bore of 1-3/4in, they seamlessly replace OEM parts including Exmark 103-0069, 103-0065, 103-0071, Carlisle 453881, Toro 633971, 644251, 1-644251, and Scag 482504. Compatible with a range of models including Exmark Lazer Z excluding bearings and Scag Sabre Tooth Tiger, Tiger Cat, Tiger Cub, Turf Tiger, and Wildcat, these assemblies offer versatility and reliability. Cross brands such as Rotary, JThomas, NHC, and Sunbelt further ensure their quality and compatibility. Tubeless and non-directional, these assemblies can handle a maximum load of 480 lbs with a PSI rating of 26. With a tire outer diameter of 13in and a sidewall width of 6.33in, they're perfectly suited for your lawn maintenance needs. Upgrade your equipment today with our trusted replacement parts, engineered for durability and performance.


  • 4 Ply - tubeless - non-directional
  • Powder Coated
  • UTV, RTV Kubota Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.