13 x 6.5-6 in Lawn Mower Wheel Assembly, 4 Ply, Smooth, Gold, 2 PK

  • Mfr # A6451210530804136506

  • Zoro # G116020982


product price:  $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tread Pattern
Smooth
Tire Rim Dia.
6 in
Ply
4
Hub Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6451210530804136506
Zoro #
G116020982
UPC #
632726144401
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Tread Depth
0.0 MM
Wheel Width
4-1/2 in
Overall Length
15 in
Hub Dia.
1.654 in

Details

Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Wheel Assembly
Hub Color
Gold
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
For Use With
Scag Lawn Mowers
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Aspect Ratio
0.5 IN
Offset
0 in

Description

Product Description: Elevate the performance of your lawn equipment with Antego's 13x6.50-6 4 Ply Smooth Tires, paired with 6x4.5 Cats Eye Gold Wheel Assemblies. These assemblies are designed to be compatible with a variety of Scag models, enhancing your mower's maneuverability and ease of use. These pneumatic tires offer a cushioned ride, absorbing the bumps and shocks associated with uneven terrains. The smooth tread design ensures an even cut and is gentle on the turf, preventing damage to your lawn. The 4-ply rating offers a high load capacity and ensures long-lasting durability. Included with the tire and wheel are the outer bearing race, bushings, and sleeves. The wheel features a 7-1/4 in hub. Replace OEM parts Scag 482504, 483050, 9278. Compatible models include Wild Cat, Turf Tiger, Saber Tooth Tiger, and Tiger Cub. Product Features: Smooth Tread: Provides a clean, even cut and is gentle on turf. Pneumatic Construction: Offers a cushioned ride, absorbing bumps and shocks on uneven terrain. High Load Capacity: 4 Ply rating supports heavy weights and ensures durability. In the Box: Antego 13x6.50-6 4 Ply Smooth Tires with 6x4.5 Cats Eye Gold Wheel Assemblies Set of 2 Order your Antego 13x6.50-6 4 Ply Smooth Tires with 6x4.5 Cats Eye Gold Wheel Assemblies today for a superior mowing experience!


  • Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.