13X4.00-6 ATW-046 2 Ply Snow Tires Directional Set of 2, 2PK
- Mfr # T4602134006
- Zoro # G716021020
Key Features
Specifications
Details
- MFR #
- T4602134006
- Zoro #
- G716021020
- UPC #
- 697937928028
- Country of Origin
- China
- Application to Vehicle Type
- Snow Blower
- Material
- Rubber
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 6.5 0
- Shape
- Circle
Dimensions
- Tire Size
- 12 x 4-6 in
- Outside Dia.
- 12 in
- Tread Depth
- 0.55 IN
- Length
- 12 in
- Wheel Size
- 6 in
- Wheel Width
- 6 in
- Inside Dia.
- 6 in
- Width
- 12 in
Description
Introducing the Antego ATW-046 Snow Tires, perfectly sized at 13X4.00-6. With a 2-ply rating, these directional snow tires are crafted for a smooth and efficient performance. Experience impeccable traction and unparalleled control on snowy roads with these dependable tires. Key Specifications: Size: 13X4.00-6 Load Range: A Fitment: Designed for rims sized 6X3.25 Seasonal Use: Exclusive Snow Tires Type: Tubeless, ensuring a hassle-free fitment Ply Rating: 2 - Built for steady performance Tread Depth: 0.551 - Superior grip on icy paths Width: 3.9 inches Overall Diameter OD: 12.24 inches Max Load Capacity: 280 lbs Speed Index: Up to 10MPH Max PSI: 22 Equip your vehicle with the Antego ATW-046 Snow Tires for a reliable and secure winter journey.
- Set of 2
- Tires only - Wheels not included
- Set of 2 Tubeless 4 Ply
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.