13x5.00-6 Non-Directional Snow Tires Single - Tailored for Superior Winter Grip

  • Mfr # T5302135006

  • Zoro # G716020856


product price:  $31.15
/ea

Key Features

Length
12 in
Shape
Circle
Aspect Ratio
5.0 0
Wheel Size
6 in
Tread Depth
0.394 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5302135006
Zoro #
G716020856
UPC #
810173183642
Country of Origin
China

Dimensions

Length
12 in
Wheel Size
6 in
Tread Depth
0.394 MM
Tire Size
13 x 5-6 in
Width
12 in
Outside Dia.
12 in
Wheel Width
6 in
Inside Dia.
6 in

Details

Shape
Circle
Aspect Ratio
5.0 0
Material
Rubber
Color
Black
Application to Vehicle Type
Snow Blower
Includes
Tires (Wheels Not Included)

Description

Antego 13x5.00-6 Non-Directional Snow Tires Single - Tailored for Superior Winter Grip


  • Tire only (Rims not included)
  • Tires only - Wheels not included
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.