
16X6.50-8 ATW-046 6 Ply Snow Blower Tires Directional Single
Mfr # T4606166508
Zoro # G316020997
product price:Â $54.69
/eaKey Features
Inside Dia.
8 in
Tread Depth
0.51 IN
Shape
Circle
Length
15 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4606166508
Zoro #
G316020997
UPC #
810173183581
Country of Origin
China
Dimensions
Inside Dia.
8 in
Tread Depth
0.51 IN
Length
15 in
Wheel Width
8 in
Outside Dia.
15 in
Tire Size
16 x 6.5-8 in
Width
15 in
Wheel Size
8 in
Details
Shape
Circle
Material
Rubber
Application to Vehicle Type
Snow Blower
Color
Black
Aspect Ratio
22.5 0
Includes
Tires (Wheels Not Included)
Description
Antego 16X6.50-8 ATW-046 6 Ply Snow Blower Tires Directional Single
- Tire only (Rims not included)
- Tires only (Wheels not included)
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.