
16X6.50-8 ATW-053 2 Ply Snow Blower Tires Non-directional Single
Mfr # T5302166508
Zoro # G316020713
product price:Â $51.29
/eaKey Features
Shape
Circle
Wheel Width
8 in
Outside Dia.
15 in
Width
15 in
Application to Vehicle Type
Snow Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T5302166508
Zoro #
G316020713
UPC #
810173183680
Country of Origin
China
Dimensions
Wheel Width
8 in
Outside Dia.
15 in
Width
15 in
Tread Depth
0.39 IN
Length
15 in
Inside Dia.
8 in
Wheel Size
8 in
Tire Size
16 x 6.5-8 in
Details
Shape
Circle
Application to Vehicle Type
Snow Blower
Aspect Ratio
4.80 IN
Color
Black
Material
Rubber
Includes
Tires (Wheels Not Included)
Description
Antego 16X6.50-8 ATW-053 2 Ply Snow Blower Tires Non-directional Single
- Tire only (Rims not included)
- Tires only - Wheels not included
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.