18 x 8.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Tan, 4 PK

  • Mfr # A870150904188508

  • Zoro # G016020907


product price:  $229.99
/pk 4, $57.50/ea
Free Shipping & Returns

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Wheel Width
7 in
Tread Depth
0.236 MM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A870150904188508
Zoro #
G016020907
UPC #
712038776290
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.236 MM
Wheel Diameter
17 in
Overall Length
17 in

Details

Ply
4
Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Color
Tan
Hub Material
Alloy Steel
For Use With
Golf Carts, Lawn Mowers
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Offset
-0.079 in
Aspect Ratio
1.05 IN

Description

Set of 4 Tire and Wheel Assemblies *** Wheel Color: Tan*** Wheel Size: 8x7 *** Pilot Hole: 2.83in *** Number of Bolt Holes: 4 *** Bolt Hole Size: 0.590in *** Bolt Circle: 4in *** Offset: Centered *** Tire Size: 18x8.50-8 *** 4 Ply *** Tread Code: ATW-009 *** Non-Directional *** Tire OD: 17.72 Nom *** Tire SW: 8.46 Nom *** PSI: 22 *** Load Rating at 10 mph: 815 lbs..


  • Perfect for your stock or lifted golf cart. The18x9.50-8 turf golf cart tires with turf tread that is designed to maximize traction and stability. The rounded shoulder of the tire will protect the turf when turning. Durable commercial grade tires are constructed for extended service life.
  • Experience superior traction and stability with our golf cart tires and wheels, providing a smooth ride whether you're navigating the golf course or cruising around your property, making every outing enjoyable and hassle-free.
  • 10mph @ 22PSI
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.