
18 x 8.5-8 in Lawn Mower Tire & Wheel Assembly, Ariens Gray, 4 PK
Mfr # A8638010810304188508
Zoro # G816020909
product price:Â $435.99
/pk 4, $109.00/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Material
Alloy Steel
Tread Depth
0.28 MM
Hub Color
Ariens Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A8638010810304188508
Zoro #
G816020909
UPC #
810173181976
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Diameter
17 in
Wheel Width
7 in
Hub Dia.
1.007 in
Overall Length
17 in
Details
Item
Lawn Mower Tire & Wheel Assembly
Hub Material
Alloy Steel
Hub Color
Ariens Gray
Includes
Tire and Wheel Assembly(s)
Aspect Ratio
4.25 IN
Surface Finish
Powder Coated
Offset
0 in
Wheel Backspacing
0 in
For Use With
Lawn Mowers
Description
Set of 4 18x8.50-8 Tire wheel assy Ariens 07101130, Fits Ikon-X, Gravely ZTX Zero Turn Mowers
- Set of 2 Tire and Wheel Assemblies
- Ariens 07101130, Fits Ikon-X, Gravely ZTX Zero Turn Mowers
- Non-Directional Tread Pattern
- Powder Coated
- A3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.