
18 x 8.5-8 in Lawn Mower Wheel Assembly, Glossy Black, 2 PK
Mfr # A870100904188508
Zoro # G516021022
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Material
Alloy Steel
Tread Depth
0.236 MM
Wheel Diameter
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A870100904188508
Zoro #
G516021022
UPC #
810173182324
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.236 MM
Wheel Diameter
18 in
Wheel Width
7 in
Overall Length
18 in
Details
Item
Lawn Mower Wheel Assembly
Hub Material
Alloy Steel
Hub Color
Glossy Black
Includes
Tire and Wheel Assembly(s)
Aspect Ratio
8.5 0
Wheel Backspacing
0 in
Offset
-0.079 in
Surface Finish
Powder Coated
For Use With
Golf Carts, Lawn Mowers
Description
18x8.50-8 with 8x7 Matte Black Wheel Assembly for Golf Cart & Lawn Mower Set of 2
- DOT Rated
- Designed to carry heavy loads without damaging the turf
- Great for golf carts, utility vehicles, and riding lawn mowers
- Non-Directional Tread Pattern
- Matte
- B
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.