18 x 9.5-8 in Lawn Mower Tire & Wheel Assembly, Gray, 4 PK

  • Mfr # A870050590304189508

  • Zoro # G816020800


product price:  $359.99
/pk 4, $90.00/ea
Free Shipping & Returns

Key Features

Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Includes
Tire and Wheel Assembly(s)
Hub Color
Gray
Wheel Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A870050590304189508
Zoro #
G816020800
UPC #
810173182270
Country of Origin
China

Dimensions

Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
18 in
Wheel Width
7 in
Tread Depth
0.34 IN
Overall Length
18 in

Details

Item
Lawn Mower Tire & Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Color
Gray
Hub Material
Alloy Steel
Aspect Ratio
8.00 IN
Offset
-0.906 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated
For Use With
Golf Carts, Hustler & Husqvarna Lawn Mowers

Description

18x9.50-8 Tire and Wheel Assemblies Compatible with Hustler, Husqvarna, and Golf Carts Set of 4


  • Replacement for Husqvarna 532420531
  • Replacement for Husqvarna 590486601
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.