18.5X8.50-8 215/65-8 6-ply load range c tire Set of 4, 4PK

  • Mfr # T58061858508

  • Zoro # G916008029


product price:  $305.99
/pk 4, $76.50/ea
Free Shipping & Returns

Key Features

Tire Size
215/65-8 in
Overall Diameter
18 in
Tread Depth
0.53 IN
Wheel Width
7 in
Aspect Ratio
75.00 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T58061858508
Zoro #
G916008029
UPC #
810173183741
Country of Origin
China

Dimensions

Tire Size
215/65-8 in
Overall Diameter
18 in
Tread Depth
0.53 IN
Wheel Width
7 in
Tire Rim Dia.
8 in
Tire Width
18 in
Wheel Size
8 in
Length
18 in

Details

Aspect Ratio
75.00 MM
Application to Vehicle Type
Trailers
Shape
Circle
Includes
Tires (Wheels Not Included)
Material
Rubber
Color
Black

Description

  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.