18x8.50-8 Turf Tires on 8x7 White Steel Wheels Compatible with Golf Carts Set of 2, 2PK
- Mfr # A870110304188508
- Zoro # G716020924
product price:Â
$
113.99
/pk of 2, $57.00/ea
Free Shipping & Returns
Key Features
Wheel Backspacing
0 in
Includes
Tire and Wheel Assembly(s)
Application to Vehicle Type
Golf Carts, Lawn Mowers
Wheel Width
7 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870110304188508
- Zoro #
- G716020924
- UPC #
- 632726421939
- Country of Origin
- China
Dimensions
- Wheel Width
- 7 in
- Length
- 17 in
- Wheel Size
- 8 in
- Inside Dia.
- 8 in
- Outside Dia.
- 17 in
- Tread Depth
- 0.28 IN
- Tire Size
- 18 x 8.5-8 in
- Width
- 17 in
Details
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Material
- Alloy Steel
- No. of Holes
- 4
- Offset
- -0.079
- Shape
- Circle
- Color
- White
- Aspect Ratio
- 8.00 IN
- Surface Finish
- Powder Coated
Description
Set of 2 Tire and Wheel Assemblies *** Wheel Color: White *** Wheel Size: 8x7 *** Pilot Hole: 2.83in *** Number of Bolt Holes: 4 *** Bolt Hole Size: 0.590in *** Bolt Circle: 4in *** Offset: Centered *** Tire Size: 18x8.50-8 *** 4 Ply *** Tread Code: ATW-003 *** Non-Directional *** Tire OD: 17.7 Nom *** Tire SW: 8.3 Nom *** PSI: 22 *** Load Rating at 10 mph: 815 lbs..
- Compatible with Toro Grandstand
- Compatible with Craftsman
- Powder Coated
- 10mph @ 815lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.