
18x8.50-8 with 8x7 Matte Black Wheel Assembly for Golf Cart & Lawn Mower Single
Mfr # A870100904188508
Zoro # G116021033
product price:Â $58.69
/eaKey Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
18 in
Tread Depth
0.236 MM
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A870100904188508
Zoro #
G116021033
UPC #
810173182317
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
18 in
Tread Depth
0.236 MM
Wheel Width
7 in
Overall Length
18 in
Details
Item
Lawn Mower Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Color
Glossy Black
Hub Material
Alloy Steel
Offset
-0.079 in
Aspect Ratio
8.5 0
Wheel Backspacing
0 in
Surface Finish
Powder Coated
For Use With
Golf Carts, Lawn Mowers
Description
- DOT Rated
- Designed to carry heavy loads without damaging the turf
- Great for golf carts, utility vehicles, and riding lawn mowers
- Non-Directional Tread Pattern
- Matte
- B
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.