2-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug White Wheel, 2PK

  • Mfr # A83750101157065708

  • Zoro # G216007982


product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns

Key Features

Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Aspect Ratio
0.75 IN
Tread Depth
0.24 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750101157065708
Zoro #
G216007982
UPC #
632726288914
Country of Origin
China

Dimensions

Tread Depth
0.24 IN
Tire Rim Dia.
8 in
Tire Width
18 in
Overall Diameter
18 in
Wheel Width
3.75 in
Tire Size
5.7-8 in
Wheel Size
8 in
Length
18 in

Details

Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Aspect Ratio
0.75 IN
Shape
Circle
No. of Holes
5
Includes
Tire and Wheel Assembly(s)
Color
White
Offset
-0.079
Wheel Backspacing
0 in

Description

Elevate your trailer's reliability, performance, and style with Antegos 2-Pack Trailer Tire on Rim assemblies. This set includes 2 570-8 tires mounted on 2 white, 5 lug wheels. Designed for the discerning trailer owner who refuses to compromise on quality, these assemblies are engineered to deliver unmatched durability and performance across a multitude of trailer types. Whether you're towing a boat to your next marine adventure, hauling essential gear for a weekend getaway, or transporting cargo for your business, Antego's tire and rim combo ensures that your trailer is equipped to handle the demands of the road with ease and efficiency.


  • Antego 2-Pack Trailer Tire On Rim, 570-8 5.70-8; White Wheel
  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo
  • Powder Coated
  • J
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.