
20 x 10-10 in Lawn Mower Tire & Wheel, 4 Ply, Black
Mfr # T030420100010
Zoro # G916020953
product price:Â $82.15
/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-10 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T030420100010
Zoro #
G916020953
UPC #
810173182799
Country of Origin
China
Dimensions
Tire Size
20 x 10-10 in
Tire Rim Dia.
8 in
Tread Depth
0.315 MM
Wheel Diameter
20 in
Wheel Width
7 in
Overall Length
20 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
19.9 0
For Use With
Golf Carts, Lawn Mowers
Description
Single 20x10.00-10 4 Ply Turf Tires for Lawn & Garden Mower 20x10.00-10
- 4 Ply - Non Directional
- Turf Golf Cart Tire
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.