
20 x 10-8 in Lawn Mower Tire & Wheel, 2 Ply, John Deere Yellow
Mfr # A87001800601022010008
Zoro # G316020959
product price:Â $125.65
/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
2
Hub Material
Alloy Steel
Hub Color
John Deere Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A87001800601022010008
Zoro #
G316020959
UPC #
810173182188
Country of Origin
China
Dimensions
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Wheel Diameter
20 in
Wheel Width
7 in
Tread Depth
0.236 MM
Hub Dia.
0.75 Keyed
Overall Length
20 in
Details
Ply
2
Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Hub Color
John Deere Yellow
Includes
Tire and Wheel Assembly(s)
Offset
-0.906 in
Surface Finish
Powder Coated
Aspect Ratio
8.5 0
Wheel Backspacing
0 in
For Use With
Lawn Mowers
Description
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.