20 x 10-8 in Lawn Mower Tire & Wheel, 4 Ply, Silver / Grey, 2 PK
- Mfr # A87000105003042010008
- Zoro # G516020797
product price:Â
$
148.99
/pk of 2, $74.50/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
4
Tread Depth
0.28 MM
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A87000105003042010008
- Zoro #
- G516020797
- UPC #
- 712038852383
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Hub Color
- Silver / Grey
- Includes
- Tire and Wheel Assembly(s)
- For Use With
- Husqvarna Lawn Mowers
- Offset
- -0.079 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 8.5 0
- Surface Finish
- Powder Coated
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 20 in
- Overall Length
- 20 in
Description
20x10.00-8 Husqvarna, MTD, Riding mower tires wheels rim, Fits Brands: Berline, Club Car, Columbia, ParCar, EZ-GO, Yamaha, Golf Cart Warehouse, Hill Billy, Luxury Carts, Harley, Harley Davidson, Bad Boy, etc
- 8x7 Wheel; 4 Bolt Holes; 4" Bolt Circle; Centered; 2.81 Pilot Hole
- For riding mowers, zero turn mowers, commercial equipment Golf
- Sold as a set of 2
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.