
20 x 8-8 in Lawn Mower Tire, Husqvarna Silver, 2 PK
Mfr # A870500104208008
Zoro # G316021017
Key Features
Specifications
Product Information
Dimensions
Details
Description
Enhance the performance of your lawn and garden equipment with this set of 2 turf tires, designed to deliver a combination of grip and turf protection. The ATW-001 chevron tread pattern provides optimal traction, making sure your mowing tasks are smooth and efficient. Measuring at 20x8.00-8, these tires come mounted on 8x7 wheels that feature a specific KEYED HUB design. This design ensures that the wheel fits securely, offering peace of mind during your lawn tasks. The hub measures at 3.48in long, with a backside length of 2.5in. The keyway has a 0.757in ID, and the key slot measures 0.191in in width and 0.841in in depth. While these tires and wheels fit Husqvarna Riding Mowers perfectly, they may also be compatible with some Craftsman mower models. Ensure to measure and compare your mower's wheel specs with the ones provided here before making a purchase. Sold as a set of two, these tires can handle a significant load of up to 965 lbs. at 10mph, with a recommended pressure of 22 PSI. Equip your mower with these reliable tires and elevate your mowing experience!
- Complete your ride with a set of (4) Tire and Wheel (Rim) Assemblies, featuring durable 18x8.50-8 and 18x8.5-8 sizes, specifically designed for golf carts and lawn mowers, ensuring a perfect fit and enhanced performance on any terrain.
- Powder Coated
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.