205/40-14 DOT Tire w/Glossy Black/Red Aluminum Wheel Assemblies for Golf Carts/Buggies, 4PK

  • Mfr # A147B3R416042054014

  • Zoro # G916020793


product price:  $636.99
/pk 4, $159.25/ea
Free Shipping & Returns

Key Features

Size
14 in
Tire Size
205/40-14 in
Wheel Backspacing
4 in
No. of Holes
4
Outside Dia.
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A147B3R416042054014
Zoro #
G916020793
UPC #
711841580902
Country of Origin
China

Dimensions

Size
14 in
Tire Size
205/40-14 in
Outside Dia.
20 in
Width
20 in
Length
20 in
Inside Dia.
12 in
Wheel Width
7 in
Wheel Size
12 in
Tread Depth
0.341 IN

Details

Wheel Backspacing
4 in
No. of Holes
4
Color
Glossy Black/Red
Material
Aluminum
Shape
Circle
Includes
Tire and Wheel Assembly(s)
Application to Vehicle Type
ATV, Golf Carts
Aspect Ratio
0.86 IN
Offset
-0.8
Surface Finish
Powder Coated

Description

Introducing our premium Golf Cart/Buggy Wheel and Tire Assemblies - a perfect fusion of style and performance to elevate your ride. This set of four 205/40-14 DOT-rated tires paired with glossy Black/Red Aluminum Wheels is designed to turn heads on the course. Crafted with a special compound, these non-directional tires are DOT-rated for exceptional durability and long-lasting tread life. The sleek Black wheels accented with a vibrant Red overcoat add a striking touch to your vehicle, ensuring all eyes are on you as you cruise in style. Experience the envy of every onlooker with these premium wheel and tire assemblies for your Golf Cart or Buggy.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.