205/50-10 with 10x7 Matte Black Wheels for Golf Cart Single

  • Mfr # A10701016042055010

  • Zoro # G716020726


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Offset
-0.835
Outside Dia.
18 in
Wheel Backspacing
0 in
Aspect Ratio
55.00 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A10701016042055010
Zoro #
G716020726
UPC #
810173180160
Country of Origin
China

Dimensions

Length
18 in
Outside Dia.
18 in
Tire Size
205/50-10 in
Width
18 in
Inside Dia.
10 in
Tread Depth
0.35 MM
Wheel Size
10 in
Wheel Width
7 in

Details

Offset
-0.835
Wheel Backspacing
0 in
Aspect Ratio
55.00 IN
Color
Matte Black
Material
Alloy Steel
Application to Vehicle Type
ATV
Surface Finish
Powder Coated
Shape
Circle
No. of Holes
4
Includes
Tire and Wheel Assembly(s)

Description

  • Profound Tread Depth
  • Non-Directional Tread
  • DOT Rated
  • Special rubber compounds that provides exceptional longevity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.