215/50-12 4 Ply Set of 4 Golf Cart Tires, 4PK
- Mfr # T16042155012
- Zoro # G316020751
product price:Â
$
286.99
/pk of 4, $71.75/ea
Free Shipping & Returns
Key Features
Includes
Tires (Wheels Not Included)
Length
20 in
Application to Vehicle Type
Golf Carts
Wheel Size
12 in
Tire Size
215/50-12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T16042155012
- Zoro #
- G316020751
- UPC #
- 810173183246
- Country of Origin
- China
- Includes
- Tires (Wheels Not Included)
- Application to Vehicle Type
- Golf Carts
- Aspect Ratio
- 20.0 0
- Color
- Black
- Material
- Rubber
- Shape
- Circle
Dimensions
- Length
- 20 in
- Wheel Size
- 12 in
- Tire Size
- 215/50-12 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 7 in
- Outside Dia.
- 20 in
- Width
- 20 in
- Inside Dia.
- 12 in
Description
215/50-12 4 Ply Set of 4 Golf Cart Tires
- 4 Ply - tubeless - non-directional
- Tires only - Rims not included (fits rim size 12x7)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.