
215/50-12 4 Ply Single Golf Cart Tires
Mfr # T16042155012
Zoro # G016020754
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Outside Dia.
20 in
Includes
Tires (Wheels Not Included)
Tread Depth
0.236 MM
Application to Vehicle Type
Golf Carts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T16042155012
Zoro #
G016020754
UPC #
810173183239
Country of Origin
China
Dimensions
Outside Dia.
20 in
Tread Depth
0.236 MM
Length
20 in
Wheel Width
7 in
Width
20 in
Inside Dia.
12 in
Wheel Size
12 in
Tire Size
215/50-12 in
Details
Material
Rubber
Includes
Tires (Wheels Not Included)
Application to Vehicle Type
Golf Carts
Aspect Ratio
20.0 0
Shape
Circle
Color
Black
Description
- 4 Ply - tubeless - non-directional
- Tires only - Rims not included (fits rim size 12x7)
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.