22 x 9.5-10 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T47042295010

  • Zoro # G916020823


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Tire Size
22 x 9.5-10 in
Tire Rim Dia.
10 in
Ply
4
Tire Material
Rubber
Tread Depth
0.394 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T47042295010
Zoro #
G916020823
UPC #
810173183604
Country of Origin
China

Dimensions

Tire Size
22 x 9.5-10 in
Tire Rim Dia.
10 in
Tread Depth
0.394 MM
Wheel Diameter
21 in
Wheel Width
7 in
Overall Length
21 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.61 IN
For Use With
Snow Blowers

Description

  • 4 Ply; Tubeless; Non-Directional
  • Fits on a 10x7 wheel
  • Sold as a set of 2 fully shaped in box - never smashed!
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.