Shop ANTEGO

22 x 9.5-10 in Lawn Mower Tire & Wheel, 4 Ply, Yellow, 2 PK

  • Mfr # A107008200647042295010

  • Zoro # G616020857


product price:  $237.99
/pk 2, $119.00/ea
Free Shipping & Returns

Key Features

Tire Size
22 x 9.5-10 in
Tire Rim Dia.
10 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Hub Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A107008200647042295010
Zoro #
G616020857
UPC #
711841510596
Country of Origin
China

Dimensions

Tire Size
22 x 9.5-10 in
Tire Rim Dia.
10 in
Tread Depth
0.394 MM
Wheel Diameter
22 in
Wheel Width
7 in
Overall Length
22 in

Details

Ply
4
Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Color
Yellow
Hub Material
Alloy Steel
Wheel Backspacing
0 in
Offset
-1 in
Surface Finish
Powder Coated
Aspect Ratio
0.71 IN
For Use With
Golf Carts, ATVs, UTVs, RTVs

Description

The Antego Tire & Wheel set includes two 22x9.50-10, 4-ply, tubeless tires designed for lawn and garden mower turf use, offering year-round performance with a non-directional tread for stability and traction. These come mounted on 10x7 wheels with a 4 on 4 bolt pattern, featuring a -1in offset and colored in John Deere Yellow. These are OEM replacements for specific John Deere models Z425, Z435, Z445, Z465. With a tire diameter of 22 inches, section width of 9.5 inches, and a load capacity of 1235 pounds at 20 PSI, they're tailored for durability and efficient lawn care.


  • ATW-047
  • Fits on John Deere Z425, Z435, Z445,Z465
  • 4-Ply

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.