22 x 9.5-12 in Lawn Mower Tire, 4 Ply, Black, 2 PK

  • Mfr # T20042295012

  • Zoro # G616020994


product price:  $178.99
/pk 2, $89.50/ea
Free Shipping & Returns

Key Features

Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T20042295012
Zoro #
G616020994
UPC #
711841627829
Country of Origin
China

Dimensions

Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Tread Depth
0.252 MM
Wheel Width
8-1/2 in
Wheel Diameter
21 in
Overall Length
21 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
24.3 0
For Use With
Lawn Mowers

Description

Introducing the ATW-020 Lawn & Garden Tire Set, a reliable solution for your outdoor equipment. This set includes two 22x9.50-12 tires, meticulously crafted with a durable 4 Ply construction. Designed for optimal ground contact, these tires feature an excellent tread pattern, offering remarkable grip without compromising the turf. Ideal for zero turn mowers requiring enhanced traction, these tires boast a flat profile to minimize turf damage. Engineered for longevity and performance, they are the next generation of zero turn tires. Each tire comes fully shaped in its box, ensuring they arrive intact and ready for immediate use. Compatible with 12x8.5 wheels, these tires offer versatility and ease of installation. With a non-directional tread design, these tires exhibit consistent performance across various terrains. Specifications include an outside diameter of 21.61 inches, a section width of 9.01 inches, and a PSI rating of 20. These tires can handle a maximum load of 1230 lbs., providing reliability during heavy-duty applications. Additionally, they are tubeless for added convenience. Upgrade your lawn and garden equipment with the ATW-020 Tire Set and experience superior traction and durability with every use.


  • 4 Ply Non-directiona
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.