
22 x 9.5-12 in Lawn Mower Tire, 4 Ply, Black
Mfr # T20042295012
Zoro # G416021030
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T20042295012
Zoro #
G416021030
UPC #
810173183277
Country of Origin
China
Dimensions
Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Tread Depth
0.252 MM
Wheel Diameter
21 in
Wheel Width
8-1/2 in
Overall Length
21 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
24.3 0
For Use With
Lawn Mowers
Description
- 4 Ply Non-directiona
- 4 Ply Tubeless
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.