
Shop ANTEGO
See all product information
22x11.00-8 ATV/UTV Lawn and Garden Tire Set of Two, 2PK
Mfr # T13042211008
Zoro # G816008051
product price:Â $146.99
/pk 2, $73.50/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 11-8 in
Application to Vehicle Type
Golf Carts, Lawn Mowers
Shape
Circle
Length
22 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T13042211008
Zoro #
G816008051
UPC #
712038612840
Country of Origin
China
Dimensions
Tire Size
22 x 11-8 in
Length
22 in
Wheel Width
7 in
Inside Dia.
8 in
Outside Dia.
22 in
Wheel Size
8 in
Width
22 in
Tread Depth
0.61 MM
Details
Application to Vehicle Type
Golf Carts, Lawn Mowers
Shape
Circle
Color
Black
Aspect Ratio
0.71 IN
Material
Rubber
Includes
Tires (Wheels Not Included)
Description
This set of two ATV/UTV lawn and garden tires is designed to elevate the performance of your vehicles and machinery, including Steiner and Ventrac machines. Ideal for various driving conditions and weather scenarios, these tires promise durability and versatility. Sold fully shaped in a box to ensure product integrity, these tires are ready to enhance your vehicle's efficiency and handling on diverse terrains.
- 4 Ply; Tubeless; Directional
- Fits on an 8x7 Wheel or 8x9 Wheel
- ATV/UTV Tire Lawn and Garden. This will work on Steiner and Ventrac machines as well
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.