22x11.00-8 ATV/UTV Lawn and Garden Tire Single

  • Mfr # T13042211008

  • Zoro # G216008019


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Width
22 in
Tread Depth
0.61 MM
Application to Vehicle Type
Golf Carts, Lawn Mowers
Wheel Width
7 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13042211008
Zoro #
G216008019
UPC #
810173183154
Country of Origin
China

Dimensions

Width
22 in
Tread Depth
0.61 MM
Wheel Width
7 in
Length
22 in
Tire Size
22 x 11-8 in
Inside Dia.
8 in
Outside Dia.
22 in
Wheel Size
8 in

Details

Application to Vehicle Type
Golf Carts, Lawn Mowers
Aspect Ratio
0.71 IN
Includes
Tires (Wheels Not Included)
Shape
Circle
Material
Rubber
Color
Black

Description

  • 4 Ply; Tubeless; Directional
  • Fits on an 8x7 Wheel or 8x9 Wheel
  • ATV/UTV Tire Lawn and Garden. This will work on Steiner and Ventrac machines as well
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.