Shop ANTEGO
See all product information
Create Account
Single 23x10.50-12 4 Ply Golf Cart/ATV/UTV Tire ATW-045
- Mfr # T450423105012
- Zoro # G216008064
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Wheel Size
12 in
Length
22 in
Inside Dia.
12 in
Wheel Width
7 in
Application to Vehicle Type
Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T450423105012
- Zoro #
- G216008064
- UPC #
- 810173183512
- Country of Origin
- China
Dimensions
- Wheel Size
- 12 in
- Length
- 22 in
- Inside Dia.
- 12 in
- Wheel Width
- 7 in
- Tire Size
- 23 x 10.5-12 in
- Tread Depth
- 0.669 MM
- Width
- 22 in
- Outside Dia.
- 22 in
Details
- Application to Vehicle Type
- Lawn Mowers
- Aspect Ratio
- 25.8 IN
- Includes
- Tires (Wheels Not Included)
- Material
- Rubber
- Shape
- Circle
- Color
- Black
Description
- Great off road tire for your golf cart/atv/utv
- Non directional tread that will still ride smooth on the road but will give you tremendous grip in various terrains.
- Sold as a set of 2 fully shaped in box - never smashed!
- Fits on 12x8.5 wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.